3M™ Repulpable Strong Single Coated Tape R3187 is a repulpable, bleached high strength extensible kraft paper backing coated with a high-tack, transparent repulpable adhesive. This single side tape is ideal for a variety of splicing, tabbing and roll closing applications on a wide variety of papers and temperatures.
features
Repulpable construction eliminates need to remove splice from waste and prevents contamination of paper mill broke
Strong, conformable backing makes tape ideal for splicing, tabbing and roll closing applications on a wide variety of papers
High-tack, heat-resistant adhesive provides instant adhesion to a wide variety of paper grades
Meets the requirements of indirect food additive regulations as described under FDA 21 CFR 176.170 and FDA 21 CFR 176.180
Excellent heat resistance (up to 400°F/200°C) makes this an ideal choice for web processing
Overall Length [Max]
55 m
Product Form
Roll
Overall Thickness
7.5 mil
Elongation At Break
3%
Backing Material
Kraft Paper
Tensile Strength
31.6 N/100 mm
Standard
21 CFR 176.17021 CFR 176.180
Color
White
Weight
11.0 KG
EAN or UPC
51131175969
We're here for you
with Service Centers across the country - We have your back