description
- 909031 ACE™ Brand Blue Athletic Wrap
features
- Ideal for supporting ankles, wrists, knees and elbows
- Ideal for securing hot and cold packs on injured area
- Ideal for protecting skin under first aid tape or athletic tape to make removal painless
- Leaves no residue on skin
- No clips or pins needed
- sticks to itself, so it holds securely
- Maintains self-adhesive strength when wet
- 3" width ideal for ankle, knee, elbow
- Average stretch length 180" (5 yd) 4,57 m
- ACE™ is America's most trusted brand of braces, supports and elastic bandages. Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages.
| Color | Blue |
| Weight | 0.0 KG |
| EAN or UPC | 51131193468 |

