Skip to content Skip to navigation menu
3M00051131193574

00051131193574

Item #119902856
3M00051131193574
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Nexcare Strong Hold Pain-Free removal bandages that hold for up to 24 hours.

features

  • Hold strong for up to 24 hours
  • Pain-free removal
  • Gentle removal from hair
  • Ideal for wounds requiring frequent bandages changes
  • Hypoallergenic adhesive
  • Repositionable for optimal placement
  • Great for use on kids, the elderly and folks with hairy skin
  • Breathable design provides lasting comfort
  • Proprietary advanced adhesive
Color Blue
Overall Length [Min] 4 in
Weight 0.0 KG
EAN or UPC 51131193574
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison