Skip to content Skip to navigation menu
3M00051131197732

00051131197732

Item #119902859
3M00051131197732
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ideal for waterproof protection of wounds such as cuts, minor burns, abrasions and scrapes

features

  • Provides cushioned protection to minor burns, scrapes, cuts and abrasions
  • Strong adhesive stays on during water activities
  • Absorbent pad wicks fluid and doesn't stick to your wound
  • Conforms comfortably to your skin and moves with you during activity
  • Breathable design provides lasting comfort
  • Great for use during exercise
  • Convenient design can be worn up to four days
  • Made in the USA
  • Package contents: 4
  • Size: 3 x 4
  • Color: tan
  • Not made with natural rubber latex
Overall Length [Min] 4 in
Color Tan
Material Foam
Weight 0.0 KG
EAN or UPC 51131197732
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison