description
- Ideal for protecting wounds such as cuts, minor burns, abrasions and scrapes
features
- Provides protection to minor burns, scrapes, cuts and abrasions
- Absorbent pad wicks fluid and doesn't stick to your wound
- Water-resistant formula
- Strong adhesive stays put for up to four days
- Stretchy design moves with you
- Breathable design provides lasting comfort
- Made in the USA
- Package contents: 4
- Size: 3” x 4”
- Color: Tan
- Not made from natural rubber latex
| Overall Length [Min] | 4 in |
| Color | Tan |
| Weight | 0.0 KG |
| EAN or UPC | 51131197749 |

