description
- ACE™ Bandages with hook closures provide customized compression. The hook closure enables the bandage to be wrapped easily and secured without clips. Odor resistant.
features
- Convenient hook-and-loop closure enables bandage to be wrapped easily and secured without clips
- Provides moderate support to weak, sore muscles and joints
- Comfortable design is intended for prolonged wear
- Easy-to-use design
- Fits discreetly under clothing
- Wrap design conforms to multiple body parts for versatile relief
- Soft feel is comfortable against your skin
- Wash and reuse again and again
- Size: 2”, 3”, 4”
- ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages).
- Supported by our expert panel of engineers and medical professionals.
| Closure Type | Hook & Loop |
| Color | Beige |
| Weight | 0.0 LB |
| EAN or UPC | 51131203648 |

