description
- We're always here when you need proven support. ACE™ Brand Self-Adhering Bandages need no clips or fasteners and are designed to provide comfortable support for extended periods of time. So you can come back and enjoy all of your activities
features
- Self-adhering design means no clips are needed
- Provides moderate support to weak, sore muscles and joints
- Comfortable design is intended for prolonged wear
- Easy-to-use design is hassle-free
- Fits discreetly under clothing
- Wrap design conforms to multiple body parts for versatility
- Soft feel is comfortable against your skin
- Size: 2”, 3”, 4”
- ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages).
- Supported by our expert panel of engineers and medical professionals.
| Closure Type | Self-Adhering |
| Color | Beige |
| Weight | 0.0 KG |
| EAN or UPC | 51131203693 |

