description
- ACE™ Brand Elastic Bandages are designed to provide support and compression during recovery and return to activity. They are comfortable to wear for extended periods of time, easy to use, and adjustable for a custom fit.
features
- Innovative clip snaps in place, holds securely and is easily adjusted
- Provides moderate support to weak, sore muscles and joints
- Comfortable design is intended for prolonged wear
- Easy-to-use wrap design
- Fits discreetly under clothing
- Wrap conforms to multiple body parts for versatile relief
- Soft feel is comfortable against your skin
- Wash and reuse again and again
- Size: 2”, 3”, 4”, 6”
- ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages).
- Supported by our expert panel of engineers and medical professionals.
| Color | Beige |
| Closure Type | Clips |
| Weight | 0.0 KG |
| EAN or UPC | 51131208148 |

