description
- Protects blisters and enhances healing, provides long lasting multi-day protection, waterproof, thin & clear.
features
- Advanced water-resistant adhesive sticks to damp or sweaty skin
- Waterproof design stays on skin in the bath, shower or pool
- Gel pad helps reduce pain and protect cuts, scrapes and blisters
- Unique shape provides a better seal around the pad
- Leaves minimal adhesive residue on skin when removed
- Breathable, stretchy construction
- Ultra-thin, clear bandage offers a minimal feel and is virtually invisible
- Easily applied with one hand
- Hydrocolloid pad covers and protects
- Quantity: 6 count - one size
- Size: 1-1/16" x 2-1/4"
- Not made with natural rubber latex
| Color | Transparent |
| Material | Clear Film, Hydrocolloid |
| Size | One Size Fits Most |
| Weight | 0.0 LB |
| EAN or UPC | 51131208704 |

