description
- The Self-Adhering Elastic Bandage provides support for strenuous activities and compression for strains and sprains.
features
- Self-adhering design means no clips are needed
- Provides moderate support to weak, sore muscles and joints
- Comfortable design is intended for prolonged wear
- Easy-to-use design is hassle-free
- Fits discreetly under clothing
- Wrap design conforms to multiple body parts for versatility
- Soft feel is comfortable against your skin
- Adheres to itself for ease of use
- Size: 3”, 4”
- ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages).
- Supported by our expert panel of engineers and medical professionals.
| Color | Tan |
| Weight | 0.0 KG |
| EAN or UPC | 51131209268 |

