description
- Unique bandage shape provides superior waterproof protection. Adhesive seals around pad to provide the optimal healing environment that promotes healing and helps prevent infection.
features
- Waterproof design stays on skin in the bath, shower or pool
- Covers and protect cuts, scrapes and blisters
- 360-degree seal around the pad offers exceptional protection against water, dirt, and germs
- Leaves minimal adhesive residue on skin when removed
- Clear design is comfortable and transparent, a perfect match to your skin
- Hospital proven technology
- Made in the USA
- Quantity: available in 8 count - knee and elbow, 20 count – one size , 50 count - assorted sizes, and 100 count - assorted sizes
- Not made from natural rubber latex
| Color | Transparent |
| Material | Clear Film |
| Size | Assorted Sizes |
| Weight | 0.0 KG |
| EAN or UPC | 51131212763 |

