description
- ACE ™ Brand Black Elastic Bandage with ACE™ Brand with Metal Clips, 3 Inch
features
- Innovative clip snaps in place, holds securely and is easily adjusted
- Provides moderate support to weak, sore muscles and joints
- Comfortable design is intended for prolonged wear
- Easy-to-use wrap design
- Fits discreetly under clothing
- Wrap conforms to multiple body parts for versatile relief
- Soft feel is comfortable against your skin
- Wash and reuse again and again
- Size: 3”& 4”
- ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages).
- Supported by our expert panel of engineers and medical professionals.
| Overall Length [Min] | 63.6 in |
| Color | Beige, Black |
| Weight | 0.0 KG |
| EAN or UPC | 51131215696 |

