description
- 3M™ PPS™ Series 2.0 Adapter provides four points of connection from lid-to-gun and converts typical spray guns into ones that work with the 3M™ PPS™ Series 2.0 Spray Cup System. Specifically designed adapters allow painters to use PPS™ with virtually any spray gun model. To use this adapter, remove the existing spray gun cup. Then simply thread the correct PPS™ Adapter into the spray gun.
features
- Stainless steel adapter offers exceptional durability and resistance to solvents
- Wider bowl design makes adapter easy to clean
- All-in-one disposable cup solution reduces chance of outside contamination, delivers consistent material transfer for improved quality and reduced paint consumption
- 3M™ PPS™ reduces cleaning solvent consumption by up to 70%
- 3M™ PPS™ helps painters improve quality, lower material cost, reduce solvent consumption and improve productivity with less mess and easier use than traditional metal/plastic paint cup systems
- Adapter converts virtually any cup spray guns into ones that work with 3M™ PPS™ Series 2.0, our next generation, highest performing disposable spray cup system
- Provides a four-point lid-to-spray-gun connection and a wider 360° platform for stability and reliability
| Thread Size | 3/8 in-19 |
| Color | Silver |
| Thread Type | BSP |
| Adapter Type | S15 |
| Pitch | 0.05 in, 1.3 mm |
| Weight | 0.0 KG |
| EAN or UPC | 51131260467 |

