description
- 3M™ PPS™ Series 2.0 Spray Cup System is our next generation, highest-performing 3M Paint Preparation System (PPS) on the disposable spray cup market.
features
- 3M™ PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
- System enables the painter to consistently spray at 90° to the part, no matter the part orientation (even upside down)
- The all-in-one solution reduces the chance of outside contamination and reduces paint consumption
- PPS™ reduces cleaning solvent consumption up to 70% and reduces prep and clean-up time by 50%
- System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
- Pressurized hard cups and collars use with 3M™ PPS™ Series 2.0 spray system
- Designed to efficiently spray thick, high viscosity liquids
| Weight | 0.0 KG |
| EAN or UPC | 51131261211 |

