description
- 3M™ PPS™ Series 2.0 Lids are designed for our next generation 3M™ PPS™ Series 2.0 Spray Cup System. A ¼-turn locking system replaces our traditional PPS collar, letting you attach the lid to the hard cup with a quick twist. A domed design allows up to 3 oz of fluid below the filter, reducing inconsistent spray and sputter. Full-diameter filters and a wider fluid spout improve flow and filtration.
features
- Domed design and wide spout allow up to 3oz (90 mL) to be held below the filter, reducing inconsistent spray due to air-entrapment and sputter
- Large sealing plugs provide stable base – place cup upside down to keep filters wet during temporary sealing and protection
- Adapter provides four points of connection to lid for stability and total confidence
- Designed specifically for the 3M™ PPS™ Series 2.0 Spray Cup System
- Features ¼-turn lid locking system, helping eliminate cross-threading and paint build-up
- Full-diameter filters built into every lid maximize filtration and fluid flow
| Filter Size | 200 micron |
| Cup Size | Large, Standard |
| Filter Micron Rating | 200 μm |
| Weight | 0.0 KG |
| EAN or UPC | 51131262003 |

