description
- 3M™ PPS™ Series 2.0 Spray Cup System is our next generation, highest performing disposable spray cup system for mixing/measuring, filtering, spraying in any direction (360° spray rotation) and protecting coatings not in use. Each lid and liner kit contains 50 disposable lids with integrated collars and full diameter filters, 50 disposable liners, 1 reusable hard cup and 32 sealing plugs.
features
- compared to conventional paint cup systems
- 3M™ PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by up to 50%
- 3M™ PPS™ Series 2.0 is our next generation, highest performing disposable spray cup system
- New quarter-turn lid locking system locks lid to cup and eliminates paint build up and cross threading
- Redesigned adapters provide four points of connection from spray gun to lid, improving stability and confidence especially in large applications
- Domed lid geometry and a wider fluid spout allows up to 3 fl. oz. (90 mL) of material to be held below the filter reducing inconsistent spray due to air-entrapment and sputter
- Full-diameter filters are built into every lid for the highest quality filtration
- aids with fluid flow
- A new reusable hard cup is included in every lid/liner kit
- Mixing ratios are printed on each cup and a clear access window allows users to grasp liner while removing the lid, making tinting/refilling easier
- Enlarged sealing plugs provide stable base for cups to be placed upside down, keeping filters wet during temporary sealing and protection of coatings not in use
- 3M™ PPS™ (Legacy) red dispensers can be used with 3M™ PPS™ Series 2.0
| Cup Size | Micro |
| Capacity | 90 ml |
| Color | Transparent |
| Filter Size | 125 micron |
| Container Volume | 90 ml |
| Weight | 0.0 KG |
| EAN or UPC | 51131263284 |

