3M™ Accuspray™ Atomizing Heads for 3M™ PPS™ Series 2.0 are designed specifically for use with the 3M™ Accuspray™ ONE and PPS™ Series 2.0 Spray Cup systems. A selection of replaceable heads makes for the incredibly fast, efficient application of low-, medium- and high-viscosity materials from one gun. Technicians simply remove and replace the head for the performance of a new spray gun on demand.
features
Designed specifically for use with PPS™ Series 2.0 – our next generation, highest performing disposable spray cup system
Atomizing heads are available in 2.0 mm (red), 1.8 mm (clear), 1.4 mm (orange), 1.3 mm (green) and 1.2 mm (blue) for spraying of primer, sealer, base and clear coat
All atomizing heads are interchangeable for use with Accuspray™ ONE Spray Gun
Size is presented clearly on each atomizing head for fast, accurate selection
Fast, simple head replacement affords the performance of a brand new spray gun on demand
See-through design makes it easy to see when the heads are clean
Color
Transparent
I.D.
0.07 in, 1.8 mm
Weight
0.0 KG
EAN or UPC
51131265851
We're here for you
with Service Centers across the country - We have your back