description
- 3M™ Accuspray™ Atomizing Heads for 3M™ PPS™ Series 2.0 are designed specifically for use with the 3M™ Accuspray™ ONE and PPS™ Series 2.0 Spray Cup systems. A selection of replaceable heads makes for the incredibly fast, efficient application of low-, medium- and high-viscosity materials from one gun. Technicians simply remove and replace the head for the performance of a new spray gun on demand.
features
- Designed specifically for use with PPS™ Series 2.0 – our next generation, highest performing disposable spray cup system
- Atomizing heads are available in 2.0 mm (red), 1.8 mm (clear), 1.4 mm (orange), 1.3 mm (green) and 1.2 mm (blue) for spraying of primer, sealer, base and clear coat
- All atomizing heads are interchangeable for use with Accuspray™ ONE Spray Gun
- Size is presented clearly on each atomizing head for fast, accurate selection
- Fast, simple head replacement affords the performance of a brand new spray gun on demand
- See-through design makes it easy to see when the heads are clean
| Color | Orange |
| I.D. | 0.055 in, 1.4 mm |
| Weight | 0.0 KG |
| EAN or UPC | 51131266148 |

