description
- 3M™ Performance Spray Gun is our first ever spray gun designed specifically to save you time while delivering top-of-the-line performance. Its integrated system includes quick-change replaceable atomizing heads and 3M™ PPS™ Series 2.0 Spray Cups, which makes for faster cleanup, changeovers and cycle times. Nozzles come in six sizes from 1.2 to 2.0 to spray a full range of high-performance automotive coatings with the high transfer efficiency, consistent atomization and large fan pattern you except from a premium spray gun. Engineered from an impact-resistant composite material reinforced with stainless steel, 3M™ Performance Spray Gun is the lightest spray gun in the industry — all while maintaining the power and performance you expect as a professional painter.
features
- Precision spray performance with high transfer efficiency and large, adjustable fan pattern
- Faster clean up and change overs that can help improve your cycle times
- Quick-change, replaceable atomizing heads connect directly to 3M™ PPS™ Series 2.0 Spray Cup System
- Sprays a full range of automotive coatings
- Lightweight, impact-resistant spray gun body
- Intuitive, ergonomic design for enhanced comfort
| Weight | 0.0 KG |
| EAN or UPC | 51131267787 |

