Skip to content Skip to navigation menu
3M00051131268388

00051131268388

Item #119903117
3M00051131268388
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Performance Spray Gun Needle is designed specifically for 3M™ Performance Spray Gun. The stainless steel construction is engineered for a leakproof seal when the trigger is released and precise flow control when the trigger is pulled. Use this replacement needle when the existing spray gun needle is damaged, bent, the gun leaks through its nozzle, or as routine preventative maintenance.

features

  • Specifically designed replacement part for 3M™ Performance Spray Gun
  • Durable stainless steel construction resists wear, bending and damage
  • Engineered to provide a leakproof seal when used with 3M™ Performance Spray Gun atomizing heads
  • Controls fluid flow as the trigger of the HVLP spray gun is pulled
Nozzle Diameter 1.25 in, 33 mm
Operating Pressure 145 psi, 9.9974 bar
Weight 0.0 KG
EAN or UPC 51131268388
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison