There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Lightweight and easy to use, the 3M™ Performance Spray Gun was built for the industrial painter. Made from impact-resistant composite, it is one of the lightest spray guns in the industry, yet durable enough for demanding conditions. Its versatile design allows spraying from a pressurized source or a gravity cup. Replaceable nozzles from 1.1 to 2.0 allow you to spray a wide range of coatings.
features
Lightweight, impact-resistant body made from advanced composite material
Convert between pressure-fed whip hose and 3M™ PPS Series 2.0 Spray Cup System
Quick-change, replaceable nozzles ranging from 1.1 to 2.0
Designed for comfort
Simple, innovative design means fewer parts to maintain or rebuild
Nozzle Diameter
1.25 in, 33 mm
Operating Pressure
145 psi, 9.9974 bar
Weight
0.0 KG
EAN or UPC
51131268784
We're here for you
with Service Centers across the country - We have your back