description
- 3M™ Versaflo™ Healthcare PAPR Kit TR-600-HKL (For medium/large headcovers) offers a complete powered air respirator system that includes everything needed to get started. Suggested industries include: Pharmaceutical and Healthcare.
features
- Cover your bases - Utilizes cartridges to protect against gas and organic vapors, combined with filters for protection against particulates.
- Get more out of your workday - Longer run time, reduced downtime with a high capacity battery and charge-level indicators to keep you prepared and informed.
- A broader view - See more of your work world with this convenient, maintenance-free disposable headcover.
- Keeping it clean - Fully submersible product features a smooth surface design that’s quick and easy to clean and decontaminate.
- 3M™ Versaflo™ Healthcare PAPR Kit TR-600-HKL helps protect against particulates. Gas and Vapor protection can be provided with cartridges not part of this kit
- System provides integrated solutions for respiratory protection, with limited eye, head, face and skin protection as well
| Included | S-133L (Large/X-Large) Headcover, TR-602N PAPR Unit, TR-630 Standard Battery, BT-30 Length Adjusting Breathing Tube, TR-627 Easy Clean Belt, TR-971 Airflow Indicator, TR-6710N (HE) Particulate Filter, TR-6700FC Filter Cover, TR-641N Single Station Battery Charger, TR-653 Cleaning and Storage Kit, TR-991 Storage Bag |
| Battery Type | Standard Capacity Lithium Ion - Rechargeable |
| Headgear Type | Head Cover with Suspension |
| Battery Life | 4 - 12 hr |
| Intrinsically Safe | No |
| Mounting Type | Belt-Mounted |
| Standard | NIOSH Approved |
| Color | Gray |
| Breathing Tube Type | Belt-Mounted |
| Weight | 11.9 LB |
| EAN or UPC | 51131275010 |

