description
- The TR-656 is a heavy duty holster designed for use with the TR-659 Adapter and TR-630 Battery. The holster is designed to keep the battery adapter and battery protected and secure during use.
features
- Heavy Duty
- Durable
- Provides protection and stability for 3M™ Versaflo™ Battery Adapter TR-659
| Material | Leather |
| For Use With | GVP PAPRs |
| Standard | NIOSH Approved |
| Intrinsically Safe | No |
| Mounting Type | Belt-Mounted |
| Weight | 0.427 LB |
| EAN or UPC | 51131275355 |

