3M
00051131276093
7010386299 3M Speedglas Welding Filter 9002NC 04-0000-21NC, 1 EA/Case
Item #120844883
description
- Speedglas welding filter 9002NC.
features
- Precision optics., which provide a view that appears lighter, brighter and more realistic, giving you better control of the weld puddle
- A more comfortable suspension for longer weartime
- Lighter weight Better for longer wearing, just 17oz
- Slim fit, better for tight spots
- Simplified UI, easy to operate and Maintain
| Filter Type | Auto-Darkening |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| No. of Sensors | 2 |
| Battery Type | ADF: CR2032 |
| Standard | ANSI Z87.1-2010 |
| Color | Black |
| Headgear Type | Welding |
| Material | Polyamide, Polycarbonate |
| Weight | 0.533 LB |
| EAN or UPC | 51131276093 |
