3M
00051131276109
7100140486 3M Speedglas 9000 Welding Helmet Front Panel 04-0212-02NC, 1 EA/Case
Item #120147851
description
- Speedglas Front panel for 9000 welding helmet
features
- Precision optics., which provide a view that appears lighter, brighter and more realistic, giving you better control of the weld puddle
- A more comfortable suspension for longer weartime
- Lighter weight Better for longer wearing, just 17oz
- Slim fit, better for tight spots
- Simplified UI, easy to operate and Maintain
| Color | Gray |
| Material | Polycarbonate |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Standard | ANSI Z87.1-2010 |
| Headgear Type | Faceshield |
| Weight | 0.118 LB |
| EAN or UPC | 51131276109 |
