3M
00051131277045
7100156020 3M VersafloTR-300N+ Series PAPR FIlter Cover TR-371+ 1 EA/Case
Item #120147693
description
- The TR-371+ Filter Cover holds a TR-3700 Series Filter on a TR-300+ series PAPR.
features
- Compatible with TR-300+ PAPR System
- Window allows users to see filter label
- Replacement part
- For particulate environments
| Breathing Tube Type | Back-Mounted |
| Mounting Type | Belt-Mounted |
| Headgear Type | Head Cover with Suspension |
| Standard | NIOSH Approved |
| Intrinsically Safe | No |
| For Use With | 3M™ Versaflo™TR-300N+ Series |
| Color | Beige |
| Weight | 0.417 LB |
| EAN or UPC | 51131277045 |
