description
- The 3M™ PELTOR™ EEP-100 Electronic Earplug helps protect your hearing, and can help improve situational awareness and communications in challenging environments. This kit includes a protective charging case and an assortment of eartips.
features
- Helps provide hearing protection in environments with hazardous noise
- External microphones help you hear communication and environmental sounds
- Designed by 3M PELTOR and built tough for the working professional
- Intuitive one-button operation powers earpiece on/off and selects volume level
- Rechargeable lithium-ion battery, charging cable included
- Weather-resistant earpieces and charging case (IP54)
- Small and lightweight design
- Compatible with most headborne Personal Protective Equipment such as helmets, hardhats, eyewear and faceshields
- Choice of replaceable communications eartips designed to fit most ear canal sizes: UltraFit™ Communication Tip (23dB), Triple C Communication Tip (27dB), and Skull Screw Communication Tip (30dB)
- 3M strongly recommends individual fit testing of hearing protectors. If the NRR is used to estimate typical workplace protection, 3M recommends that the noise reduction value be reduced by 50% or in accordance with applicable regulations.
| Color | Green |
| Intrinsically Safe | No |
| Noise Attenuating Headsets | Yes |
| Battery Type | Lithium Ion Rechargeable |
| Battery Life | 16 hr |
| Standard | ANSI S3.19-1974, IP54 |
| Weight | 0.49 LB |
| EAN or UPC | 51131277434 |

