3M™ Versaflo™ BT-64 Breathing Tube is designed to be used with 3M™ Full Facepiece Respirators FF-400 Series, 6000 Series, and 7800S Series and the 3M™ Versaflo™ Powered Air Purifying Respirator TR-600. When used in an approved configuration, the tight fitting PAPR assembly can provide an assigned protection factor (APF) of 1000 against certain gases, vapors, and particulates.
features
Heat-resistant neoprene rubber material for rugged applications
Connects to 3M Full Facepiece tight fitting respirator
Connects to 3M Full Facepiece tight fitting respirator to a 3M™ Versaflo™ TR-600 Powered Air Purifying Respirator
Fully submersible for cleaning when using cleaning and storage kit
Standard
NIOSH Approved
Color
Black
Purpose
PAPR, SAR, Parts and Accessories
Material
Vinyl
Intrinsically Safe
No
For Use With
3M™ Versaflo™ Powered Air Purifying Respirators
Weight
0.926 LB
EAN or UPC
51131277564
We're here for you
with Service Centers across the country - We have your back