3M™ Versaflo™ BT-63 Length Adjusting Breathing Tube is designed to be used with 3M™ Full Facepiece Respirators FF-400 Series, 6000 Series, and 7800S Series and the 3M™ Versaflo™ Powered Air Purifying Respirator TR-600. When used in an approved configuration, the tight fitting PAPR assembly can provide an assigned protection factor (APF) of 1000 against certain gases, vapors, and particulates.
features
Features a flexible helix that adjusts to the appropriate length for the individual wearer.
Connects to 3M Full Facepiece tight fitting respirator
Connects to 3M Full Facepiece tight fitting respirator to a 3M™ Versaflo™ TR-600 Powered Air Purifying Respirator
Fully submersible for cleaning when using cleaning and storage kit
For Use With
3M™ Versaflo™ Powered Air Purifying Respirators
Intrinsically Safe
No
Standard
NIOSH Approved
Color
Black
Weight
0.705 LB
EAN or UPC
51131277588
We're here for you
with Service Centers across the country - We have your back