Skip to content Skip to navigation menu
3M00051131277830

00051131277830

7100194537 3M Speedglas FA III SAR V-100 Valve and Speedglas Welding Helmet 9100-Air, 25-5702-00SW (No ADF), 1 EA/CS
Item #120147679
3M00051131277830
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Speedglas™ Supplied air (SA) respiratory system. Includes V-100 Vortex air-cooling valve, belt, breathing tube, and complete 9100-Air helmet assembly. ADF sold separately. Lightweight belt-mounted valve permits welders to lower temperature of air entering headpiece by up to 50°F (28°C)
  • designed for hot, strenuous jobs. Side windows - Shade 5 side filters that increase peripheral vision.

features

  • It comes with a highly adjustable head suspension system and a well-balanced design.
  • Switching gears is easy with a helmet that’s up for multiple tasks. With integrated protection offered by 3M PAPR systems, workers can go from welding to grinding without removing, locating or foregoing their PPE.
  • The various components of a 3M PAPR system are designed to work together as a single unit – combining respiratory, eye, face and in certain cases head protection that can be customized for almost any work environment.
  • Reduced risk of eye injury
  • Options for limited facial hair
  • Easier, more comfortable breathing
  • Cools the air up to 50°F (28°C)
  • US OSHA Assigned Protection Factor of 25
  • 9100-Air is designed for enhanced comfort and protection.
  • The helmet has a smooth up-and-down pivot action that gently locks in the ‘up’ position.
Weight 12.106 LB
EAN or UPC 51131277830
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison