3M™ Speedglas™ Supplied air (SA) respiratory system. Includes V-100 Vortex air-cooling valve, belt, breathing tube, and complete 9100 MP helmet assembly, and 9100 XXi ADF. Includes wide-view protective visor for grinding and setup. Lightweight valve can lower temperature of air entering headpiece by up to 50°F (28°C). Meets ANSI Z89.1 -2009 requirements for Type 1 Class G hardhats.
features
Reduced risk of eye injury
Options for limited facial hair
A wide (approx. 8in x 4.25in), curved, protective visor with excellent views up, down and peripherally. Meets the requirements of CSA Z94.3 and the high impact requirements of ANSI Z87.1-2010.
Cools the air up to 50°F (28°C)
US OSHA Assigned Protection Factor of 25
The hard hat shell is made from heat resistant polycarbonate and meets the ANSI Z89.1-2009 requirements for Type 1 Class G hard hats.
The 9100 XXi ADF offers Natural Color technology for better control of the weld puddle, greater precision, simplified workflow.
Switching gears is easy with a helmet that’s up for multiple tasks. With integrated protection offered by 3M PAPR systems, workers can go from welding to grinding without removing, locating or foregoing their PPE.
With the 3M™ Speedglas™ Welding Helmet 9100 MP (Multi-Protection), we've seamlessly integrated 5 levels of welder protection: head, eye, face, respiratory and hearing into one extraordinarily comfortable and easy-to-use system.
The various components of a 3M PAPR system are designed to work together as a single unit – combining respiratory, eye, face and in certain cases head protection that can be customized for almost any work environment.
Weight
9.082 LB
EAN or UPC
51131277847
We're here for you
with Service Centers across the country - We have your back