Skip to content Skip to navigation menu
3M00051131278202

00051131278202

7100194536 3M Speedglas FA III SAR V-100 Valve and Speedglas Welding Helmet 9100 MP, 27-5702-00SW (No ADF), 1 EA/CS
Item #118555210
3M00051131278202
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Speedglas™ Supplied air (SA) respiratory system. Includes V-100 Vortex air-cooling valve, belt, breathing tube, and complete 9100 MP helmet assembly. ADF sold separately. Includes wide-view protective visor for grinding and setup. Lightweight valve can lower temperature of air entering headpiece by up to 50°F (28°C). Meets ANSI Z89.1 -2009 requirements for Type 1 Class G hardhats.

features

  • With the 3M™ Speedglas™ Welding Helmet 9100 MP (Multi-Protection), we've seamlessly integrated 5 levels of welder protection: head, eye, face, respiratory and hearing into one extraordinarily comfortable and easy-to-use system.
  • The hard hat shell is made from heat resistant polycarbonate and meets the ANSI Z89.1-2009 requirements for Type 1 Class G hard hats.
  • A wide (approx. 8in x 4.25in), curved, protective visor with excellent views up, down and peripherally. Meets the requirements of CSA Z94.3 and the high impact requirements of ANSI Z87.1-2010.
  • The various components of a 3M PAPR system are designed to work together as a single unit – combining respiratory, eye, face and in certain cases head protection that can be customized for almost any work environment.
  • Switching gears is easy with a helmet that’s up for multiple tasks. With integrated protection offered by 3M PAPR systems, workers can go from welding to grinding without removing, locating or foregoing their PPE.
  • Reduced risk of eye injury
  • Options for limited facial hair
  • Easier, more comfortable breathing
  • Cools the air up to 50°F (28°C)
  • US OSHA Assigned Protection Factor of 25
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison