description
- The 3M™ Versaflo™ M-930 Visor lock kit is an accessory to 3M™ Versaflo™ M-400 Series Helmets. The lock mechanically attaches the visor frame to the jaw of M-400 series helmets with the intent to prevent lifting of the visor if needed or preferred by users. The lock is sold as a retrofit kit with 5 locks, and can be installed on new or existing helmets. Helmet purchased separately.
features
- Restricts lifting the visor frame of an M-400 series helmet, helping to prevent lifting of the visor when preferred/needed for use.
- Locks M-400 series faceshield in the closed position.
- For use with all M-400 series helmets, including the M-401, M-405, M-407, M-407SG and M-409SG.
| Included | 5 Visor Locks, 10 screws, Drill Guide |
| Standard | NIOSH Approved |
| For Use With | M-400 Series Helmets including, M-401, M-405, M-407, M-407SG, M-409SG |
| Material | Metal |
| Color | Silver |
| Weight | 0.0 KG |

