description
- The 3M™ Perfect-It™ Low Lint Wool Compounding Pad features 100 percent wool for a fast cut that quickly refines abrasive sand scratches on automotive painted surfaces. Yet the pad leaves virtually no lint residue which can lead to inefficient cleanup and rework. Single-sided pads feature insets for easy centering on rotary polishers and Hookit™ hook-and-loop attachment for quick change-outs.
features
- Fast-cutting pad quickly refines P1200 or finer sanding scratches from automotive paint finishes
- 100% wool abrasive cuts fast with virtually no linting for refined finishes
- 4” diameter is excellent for control and access in small areas or tight spaces after compounding
- Fits all 3" Hookit™ back-up pads
- Single-sided wool pads work with variety of rotary polishers
- Hookit™ attachment makes for fast change-outs
- Part of the 3M™ Perfect-It™ Paint Finishing System for showroom finishes
| Product Form | Buffing Pad |
| Overall Dia. | 4 in, 101.6 mm |
| Color | White |
| Attachment Type | Hook & Loop |
| Material | Wool |
| No. of Sides | 1 |
| Weight | 0.0 KG |
| EAN or UPC | 51131300408 |

