Our 3M™ Perfect-It™ Foam Polishing Pad helps refine compounding swirls on automotive paint finishes. Single-sided pad features a 4-in. diameter for control and access in small areas or tight spaces. A specially designed foam pad face holds polish and helps prevent slinging. Pads feature insets for easy centering on rotary polishers, and Hookit™ hook-and-loop attachment for easy pad change-outs.
features
Ideal for surface polishing after compounding
4” diameter is excellent for polishing in tight spaces or small areas after compounding
Specially designed foam face holds polish, prevents slinging for faster, cleaner results
Fits all 3" Hookit™ back-up pads
Reverse taper protects backing pad edge, helping reduce damage to finish
Single-sided foam pads work with variety of polishers
Hookit™ attachment makes for fast change-outs
Part of the 3M™ Perfect-It™ Paint Finishing System for showroom finishes
Overall Dia.
4 in, 101.6 mm
No. of Sides
1
Material
Foam
Product Form
Buffing Pad
Attachment Type
Hook & Loop
Color
Gray
Weight
0.0 LB
EAN or UPC
51131300422
We're here for you
with Service Centers across the country - We have your back