description
- Our 3M™ Perfect-It™ Ultrafine Foam Polishing Pad is designed to work with Perfect-It™ EX Ultrafine Machine Polish to completely remove swirl marks and holograms for a sparkling final paint finish. Single-sided foam pad features a foam face design and a 4” diameter for smaller areas. An inset and our Hookit™ hook-and-loop attachment make for easy centering and fast change-outs on rotary polishers.
features
- Ideal during final polishing step for ultrafine paint finish
- Designed to eliminate polish swirls and holograms
- 4” diameter is excellent for polishing in tight spaces or small areas after compounding
- Fits all 3" Hookit™ back-up pads
- Reverse taper protects backing pad edge, helping reduce damage to finish
- Single-sided foam pads work with variety of polishers
- Hookit™ attachment makes for fast change-outs
- Part of the 3M™ Perfect-It™ Paint Finishing System for showroom finishes
| Color | Blue |
| Material | Foam |
| Overall Dia. | 4 in, 101.6 mm |
| Attachment Type | Hook & Loop |
| Product Form | Buffing Pad |
| No. of Sides | 1 |
| Weight | 0.0 KG |
| EAN or UPC | 51131300439 |

