description
- Our 3M™ Perfect-It™ Paint Finishing Pad Kit includes every pad you need for compounding, polishing and finishing in collision repair. This kit contains Perfect-It™ foam pads for compounding, polishing and ultrafine polishing, as well as a 100% low-lint wool compounding pad. All pads feature Hookit™ attachment and are designed for use with Perfect-It™ compounds and polishes.
features
- Complete 4-pad kit for compounding, polishing and finishing in collision repair
- Single-sided 4” pads are excellent for control and access in small areas or tight spaces
- Includes foam and 100% low-lint wool pads for compounding
- Fits all 3" Hookit™ back-up pads
- Foam polishing pad is designed for removing compounding swirls and small paint defects
- Ultrafine foam polishing pad completely removes polish swirls and holograms
- Hookit™ attachment makes for easy pad change-outs
- Part of the 3M™ Perfect-It™ Paint Finishing System for showroom finishes
| Attachment Type | Hook & Loop |
| Overall Dia. | 4 in, 101.6 mm |
| Product Form | Buffing Pad |
| No. of Sides | 1 |
| Weight | 0.0 KG |
| EAN or UPC | 51131300453 |

