Skip to content Skip to navigation menu
3M00051131303447

00051131303447

7100223149 3M Perfect-It Gelcoat Compound + Polish 30344, 1 qt (32 fl oz/946 mL), 6/Case
Item #119903145
3M00051131303447
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Perfect-It™ Gelcoat Compound + Polish is a professional-grade formula, designed to be used as a single-step compound and polish or second step finish for eliminating P1000 and finer scratches, scuff marks, and other surface blemishes from gelcoat surfaces (even darker colored gelcoat) including marine, RV, and industrial.

features

  • Removes P1000 and finer scratches on gelcoat while offering a high gloss and fine finish (even on darker colored gelcoat), reducing time and expense
  • Formula provides longer wet time for extended product life and easier cleanup
  • Suitable for all gelcoat surfaces including marine, RV and industrial
Performance Level Best
Consistency Liquid
Container Size 32 fl oz, 946 ml
Shelf Life 24 Months
Product Form Rubbing Compound
Weight 0.0 LB
EAN or UPC 51131303447
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison