Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131303454

00051131303454

7100223173 3M Perfect-It Gelcoat Compound + Polish 30345, 1 gal (9.09 lb), 4/Case
Item #119903146
3M00051131303454
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Perfect-It™ Gelcoat Compound + Polish is a professional-grade formula, designed to be used as a single-step compound and polish or second step finish for eliminating P1000 and finer scratches, scuff marks, and other surface blemishes from gelcoat surfaces (even darker colored gelcoat) including marine, RV, and industrial.

features

  • Removes P1000 and finer scratches on gelcoat while offering a high gloss and fine finish (even on darker colored gelcoat), reducing time and expense
  • Formula provides longer wet time for extended product life and easier cleanup
  • Suitable for all gelcoat surfaces including marine, RV and industrial
Performance Level Best
Container Size 1 gal, 3.78 L
Product Form Rubbing Compound
Consistency Liquid
Shelf Life 24 Months
Weight 0.0 KG
EAN or UPC 51131303454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison