description
- Our 3M™ Hookit™ Purple Clean Sanding Abrasive Sheet Roll 334U combines excellent dust removal, easy snap-off sheet sizing and our fast cutting, long lasting abrasive for higher productivity and lower cycle times. A chevron hole pattern keeps particulates off of the sheet face, and our Kiss-cut Underscore Technology lets technicians easily convert the roll into multiple sheet configurations.
features
- Perforated sheet roll makes it fast and easy to snap off desired sizes, minimizing product waste
- Stearate coating helps resist loading for extended performance
- Chevron hole pattern evacuates dust from sheet surface for less loading with or without dust extraction
- Aluminum oxide abrasive provides a fast cut, long life and professional results
- C-weight paper backing adds durability
- Hookit™ attachment system makes for fast, efficient sheet change-outs
| Color | Purple |
| Form Type | Clean Sanding |
| Sanding Surface | Primer, Paint |
| Overall Width | 4.528 in, 115 mm |
| Grit | P600 |
| Abrasive Material | Aluminum Oxide |
| Overall Length [Min] | 39.3701 ft, 12 m |
| Backing Weight | E Weight |
| Sanding Method | Hand, Machine |
| Attachment Type | Hook & Loop |
| Product Form | Sheet Roll |
| Weight | 6.324 LB |

