description
- 3M™ Platinum™ Filler is a professional lightweight body filler with outstanding adhesion to properly prepared steel, galvanized steel, aluminum, E coat, sheet molded compound (SMC) and fiberglass reinforced polyester (FRP). It is formulated with tack-free, stain free resin and offers long lasting results. Premium filler is compatible with most base coat/clear coat and waterborne paint systems.
features
- Special formulation delivers superior adhesion to galvanized steel and other substrates
- Super smooth, creamy consistency provides easy mixing and spreading
- Fast dry time offers sanding in 20 minutes and paint or primer in 45 minutes
- Vacuum processing makes the filler virtually pin-hole free
- Tack-free/stain-free resin offers reliable results with most primers, coatings and waterborne paints
| Container Volume | 480 fl oz |
| Container Size | 5 gal, 18.9 L |
| Performance Level | Best |
| Product Form | Paste |
| Handling Time [Max] | 3-5 min |
| Color | Gray, Off-White |
| Material | Polyester Resin |
| Paint Time | 45 min |
| Weight | 0.0 LB |
| EAN or UPC | 51131311381 |

