description
- 3M™ Platinum Plus Glaze is two-part premium selfleveling finishing glaze that can repair minor imperfections on properly prepared substrates such as galvanized steel, steel, aluminum, fiberglass, wood, SMC, E-coat, OEM topcoats, cured/sanded epoxy and urethane primers. This finishing glaze cuts the sanding time to as little as 15 minutes.
features
- Self-leveling formula is excellent for skim coating and offers good vertical hang
- Easy-sanding properties allows sanding in as few as 15 minutes
- Strong adhesion properties work with galvanized steel, E-coat, metal, aluminum, fiberglass, SMC, OEM paints, cured epoxy and urethane primers
- Stain and tack free properties
- Formulated to be pinhole free
| Container Size | 30 fl oz, 852.391 ml |
| Performance Level | Best |
| Handling Time [Max] | 3-5 min |
| Material | Polyester Resin |
| Product Form | Thick Liquid |
| Paint Time | 45 min |
| Container Volume | 30 Oz |
| Color | Green |
| Weight | 0.0 LB |
| EAN or UPC | 51131311800 |

