description
- Our 3M™ Perfect-It™ 1-Step Foam Finishing Pad essentially compounds and polishes in one step – eliminating the time and expense of compounding when used as part of the 3M™ Perfect-It™ 1-Step Paint Finishing system. Specially designed foam pads are available in 4”, 6” and 8” diameters with Quick Connect attachment for precise centering or Hookit™ attachment for quick change-outs.
features
- Eliminates compounding when used as part of the 3M™ Perfect-It™ 1-Step Paint Finishing system
- Combines the cut of a compounding pad and the finish of a polishing pad
- Tapered edge protects backing pad edge, reduces damage to finish
- Quick Connect and 3M™ Hookit™ attachment makes for precise centering and fast change-outs
| Attachment Type | Quick Connect |
| Color | Purple |
| Overall Length [Max] | 152.4 mm |
| Product Form | Pad |
| Overall Length [Min] | 6 in |
| Overall Dia. | 6 in, 152.4 mm |
| Weight | 0.0 KG |
| EAN or UPC | 51131330344 |

