description
- 3M™ Perfect-It™ 1-Step Finishing Material essentially compounds and polishes in one step – eliminating the time and expense of compounding when used as part of the 3M™ Perfect-It™ 1-Step Paint Finishing System. Like all 3M™ Perfect-It™ compounds and polishes, it delivers a longer working time yet still reduces sling for easier cleanup.
features
- Develop specifically for the 3M™ Perfect-It™ 1-Step Paint Finishing System
- Balanced cut essentially compounds and polishes in one step, eliminating the need for compounding
- Formulated for a broad range of user conditions without sticking or leaving residual film
- Holds on pads for reduced sling, mess and cleanup time
| Consistency | Liquid |
| Product Form | Liquid |
| Performance Level | Best |
| Color | Purple |
| Container Size | 16 Oz, 472 ml |
| Weight | 0.0 KG |
| EAN or UPC | 51131330443 |

