description
- 3M™ Perfect-It™ Low-linting Wool Compounding Pad aggressively removes P1200 or finer sand scratches from clearcoat and leaves a finer finish than most 100% wool pads without the linting mess. Our high performance wool pad is crucial in Step 1 of the Perfect-it™ Paint Finishing System to produce showroom grade finishes with deep color and rich gloss.
features
- Low-linting 100% wool pad cuts fast without the mess
- Faster cutting wool removes scratches and defects more quickly than foam
- Wool glides across the paint without jumping, leaving a fine finish
- Double-sided design lasts longer
- Unique quick connect design makes attachment to polisher fast, simple
| Product Form | Pad |
| Overall Dia. | 9 in, 228.6 mm |
| Material | Wool |
| No. of Sides | 2 |
| Color | White |
| Weight | 7.8 LB |
| EAN or UPC | 51131332799 |

