description
- Our 3M™ Perfect-It™ Foam Compounding Pads are our highest-performing foam compounding pads for refining sand scratches, slow-speed polishing, denibbing and more. Foam face pattern provides more surface contact, holds compound better and reduces slinging. Doubled-sided pads work with 3M™ Quick Connect Adaptors on rotary polishers
- double-side pads work with our Hookit™ system for easy change-outs.
features
- Our highest-performing foam compounding pads
- Works with 3M™ Hookit™ and Quick Connect attachment systems for easy change-outs
- Diameters as small as 3” for accuracy in tight spaces or small areas
- Foam construction holds polish, prevents slinging for faster, cleaner results
- Part of the 3M™ Perfect-It™ Paint Finishing System for showroom grade finishes
| Color | White |
| Material | Foam |
| Attachment Type | Quick Connect |
| Overall Dia. | 6 in, 152.4 mm |
| Product Form | Buffing Pad |
| No. of Sides | 2 |
| Weight | 0.0 KG |
| EAN or UPC | 51131332843 |

