description
- 3M™ Perfect-it™ Foam Polishing Pad is a soft foam buffing pad used to buff out fine scratches created from compounding steps. The waffle face gives you greater surface contact area than flat surface pads over contoured surfaces, minimizes heat buildup during buffing and helps eliminates swirl marks. It also helps the pad hold the polish and reduce slinging.
features
- Provides soft surface for applying 3M polishes
- Waffle face provides smooth contact surface, for even handling over curves without excess heat build up
- Quickly removes compounding swirls when used with 3M™ Perfect-it™ EX machine polish
- Pads can be used with either pneumatic or electric variable speed polishers to produce desired final finish
| Attachment Type | Quick Connect |
| Color | Gray |
| Overall Dia. | 6 in, 152.4 mm |
| No. of Sides | 2 |
| Product Form | Buffing Pad |
| Material | Foam |
| Weight | 0.0 KG |
| EAN or UPC | 51131332850 |

