description
- Our 3M™ Perfect-It™ Ultrafine Polishing Pad helps to eliminate swirl marks on painted surfaces, even on difficult dark colored cars. Featuring a unique waffle face design that holds liquid polish, this pad applies polish evenly without releasing excess polish that may cause ripples in the finish.
features
- Provides soft, smooth surface for applying 3M™ Perfect-it™ polishes
- Used to help eliminate swirl marks and apply high gloss finishes
- Waffle face provides sufficient contact surface while holding polish well
- Inset design allows the use of 3M™ Hookit™ back up pads without adding bulk
- Available in 8 inch and 3 inch sizes
| Product Form | Buffing Pad |
| No. of Sides | 2 |
| Attachment Type | Quick Connect |
| Overall Dia. | 6 in, 152.4 mm |
| Material | Foam |
| Color | Blue |
| Weight | 0.0 KG |
| EAN or UPC | 51131332867 |

