description
- The 3M™ Perfect-It™ Wool Compound Pad is our highest performing wool compounding pad. This 100% wool product aggressively removes clearcoat scratches with smooth, controlled rotary action. Run the pad on a rotary buffer/polisher and use it in combination with 3M™ Perfect-It™ EX Rubbing Compounds for a complete system that excels at sand scratch removal and correction.
features
- Perfect-It™ series produces 3M's highest performing wool pad
- 100% wool pad is 3M's most aggressive pad for scratch removal
- Refines P1200 and finer sand scratches and other paint surface defects
- Wool remains cooler than foam making it ideal for heat sensitive parts
- Fast cut removes heavy oxidation efficiently
- Wool glides across the surface in a controlled motion without jumping
| Material | Wool |
| Product Form | Buffing Pad |
| No. of Sides | 2 |
| Overall Dia. | 6 in, 152.4 mm |
| Weight | 0.0 KG |
| EAN or UPC | 51131332874 |

