Skip to content Skip to navigation menu
3M00051131333895

00051131333895

7100033190 3M Cubitron II Roloc Fibre Disc 786C, 33389, 3 in (75 mm), 36+, 15 discs per carton, 6 cartons per case
Item #119671295
  • 7100033190 3M Cubitron II Roloc Fibre Disc 786C, 33389, 3 in (75 mm), 36+, 15 discs per carton, 6 cartons per case
3M00051131333895
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7100033190 3M Cubitron II Roloc Fibre Disc 786C, 33389, 3 in (75 mm), 36+, 15 discs per carton, 6 cartons per case

description

  • 3M’s Cubitron™ II Roloc™ Fibre Discs 786C is built for grinding, weld blending, deburring and other tough metal finishing jobs. 3M™ Precision Shaped Grain – a tough, hard, sharp ceramic abrasive – is resin-bonded to a stiff fiber backing. This disc lasts significantly longer than conventional ceramic grain discs, delivering a lower cost per grind with fewer disc changes.

features

  • Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives
  • Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive
  • Triangular PSG abrasive grains are super-sharp and cut exceptionally fast
  • Grains are electrostatically oriented on abrasive surface for efficient cut, even wear
  • PSG self-fractures during use to maintain sharpness and prolong abrasive life
  • Stiff fiber backing and a strong resin bond lend this disc long life and tear-resistance
  • Significantly longer lasting, complete more parts per disc and requires fewer disc changes
Abrasive Material Precision Shaped Ceramic
Color Purple
RPM [Max] 30000 rpm
Product Form Grinding Disc
Overall Diameter 2.953 in, 75 mm
Grit 36+
Sanding Surface Paint, Metal
Sanding Type Dry
Backing Material Fibre
Attachment Type TR
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison